Shop HUBBELL WIRING DEVICE-KELLEMS

HBL Extra Heavy Duty Industrial Locking Switch

  • Mfr # HBL1201LG
  • Zoro # G800701609

product price: 
$
34.65
/ea

Key Features

Color
Gray
Width
1.31 in
Style
Single Pole
Height
1.13 in
Length
4.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL1201LG
Zoro #
G800701609
UPC #
783585188454
Country of Origin
China
Color
Gray
Style
Single Pole
Type
Locking
UPC
783585000000
Temp. Rise
30°C maximum at rated current
Connectivity
Back and Side Wired
Application
Back and Side Wired
Amperage
15 A
Number Of Poles
Single Pole
Carton Quantity
10
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Voltage Rating
120-277 VAC
Series
Extra Heavy Duty
Current Rating
15 A
Max. Continuous Current
15A
Contacts
Silver Alloy
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Base Material
Thermoset, Blue
Terminal Screws
Brass
Overload
Minimum 4.8 times rated current for 100 cycles
Top Material
Thermoset
Flammability
UL 94V-2
Max. Working Voltage
277V AC
Key Guide
Metallic, Gray
Temperature Rise
30°C maximum at rated current
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Ground Screw
Brass (Green)
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute

Dimensions

Width
1.31 in
Height
1.13 in
Length
4.06 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.13 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, LockingIndustrial Grade, Toggle Switches, General Purpose AC, Locking SinglePole, 15A 120/277V AC, Back and Side Wired, Gray Key Guide, Packed withKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.