Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems SPD BLOCK, 100KA, 240/120V DELTA HBL6W100C

SPD BLOCK, 100KA, 240/120V DELTA (Discontinued)

  • Mfr # HBL6W100C
  • Zoro # G000702253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6W100C
Zoro #
G000702253
UPC #
783585120812
Country of Origin
United States

Dimensions

Display Size
100kA Peak

Details

Phase
Three Phase
Type
100kA
Application
Surface Mount Brick with Leads
Material
Steel
Response Time
5
Environmental Conditions
Indoor and Outdoor
Connectivity
Leads
Frequency Rating
60 Hz
Industry Standard(s)
cULus UL1449-3Rd Edition Type 2 Spd
Item Type
Wired-In Branch Panel Protection
Indicator(s) Type
Green Status LED, Audible Alarm
Operating Temperature
-40 Degrees F to 149 Degrees F (-40 C to 65 C)
Material - Mounting Hardware
Mounting Screws
Series
Wired-In Panels
Voltage Rating Description
240/120 VAC Delta Split Phase

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDWired-In Branch Panel Protection, TVSS Block, 100KA, 3PH 240/120V withFilter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.