
Surge Protection Device, 3 Phase, 277/480V AC, 100 kA (Discontinued)
- Mfr # HBL8W100C
- Zoro # G900702100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL8W100C
Zoro #
G900702100
UPC #
783585120829
Country of Origin
United States
Dimensions
Display Size
100kA Peak
Details
Item
Surge Protection Device
Mounting Style
Surface
Phase
3
Voltage
277/480V AC
Max. Surge Current per Phase
100 kA
Enclosure Material
Steel
Application
Surface Mount Brick with Leads
Type
100kA
Indicator(s) Type
Green Status LED, Audible Alarm
Material - Mounting Hardware
Mounting Screws
Operating Temperature
-40 Degrees F to 149 Degrees F (-40 C to 65 C)
Frequency Rating
60 Hz
Industry Standard(s)
cULus UL1449-3Rd Edition Type 2 Spd
Connectivity
Leads
Series
Wired-In Panels
Environmental Conditions
Indoor and Outdoor
Response Time
5
Performance
Electrical - Diagnostics - Green Status LED™s, Audible Alarm, Dry Contacts
Electrical - Surge Current per Phase - 100kA
Environmental - Operating Temperature - -40°F to 140°F (-40°C to 60°C)
Mechanical - Terminal Accommodation - #10 AWG 18.0" Wire Leads
OEM Brand Name
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDSurface Mount Block, 100KA, 3-Phase 277/480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.