Outlet Strip, Surge, 5-15R, 6 ft., White

  • Mfr # HBL6MPS1050

  • Zoro # G300702342


product price:  $59.15
/ea

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6MPS1050
Zoro #
G300702342
UPC #
783585120676
Country of Origin
China

Dimensions

Cord Length
6 ft.
Display Size
1050 Joules

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Color
White
Phase
Single Phase
Application
Standard Devices
Mounting Hardware Material
Portable
Indicator Type
LED Indicator
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Series
Economy Surge Strips
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Outlet
Straight Blade 5-15R
Frequency
60 Hz
Carton Quantity
20
Current Rating
15 A
Connectivity
Plug-In
Material
Steel
Current / Amperage Rating
15 A
Material - Mounting Hardware
Portable
Frequency Rating
60 Hz
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Indicator(s) Type
LED Indicator
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Max Surge Current - 19.5kA Electrical - Max. Operating Voltage - 130 Electrical - Operating Frequency - 50/60Hz Environmental - Operating Temperature - -40°F to 160°F (-40°C to 70°C)

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Plug Strips, 6) Receptacles, Metallic Body, 1050 Joules, 6' Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.