Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 5-15R, 6 ft., Yellow

  • Mfr # HBL6PS350YL

  • Zoro # G000702369


product price: $49.59
/ea

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6PS350YL
Zoro #
G000702369
UPC #
783585120607
Country of Origin
China

Dimensions

Cord Length
6 ft.
Display Size
350 Joules

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Color
Yellow
Phase
Single Phase
Application
Standard Devices and Cord Holder
Indicator Type
LED Indicator
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Mounting Hardware Material
Portable
Current Rating
15 A
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Connectivity
Plug-In
Frequency
60 Hz
Material
Non-Metallic
Outlet
Straight Blade 5-15R
Series
Economy Surge Strips
Carton Quantity
12
Frequency Rating
60 Hz
Current / Amperage Rating
15 A
Material - Mounting Hardware
Portable
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Indicator(s) Type
LED Indicator

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Plug Strips, 15A 125V, 6 Outlet, 350 Joules, 6' Cord, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.