Zoro Homepage

Outlet Strip, Surge, 5-15R, 6 ft., Yellow

  • Mfr # HBL8PS350YL

  • Zoro # G100702085


product price: $53.79
/ea

Key Features

Type
Surge
Number of Outlets
8
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8PS350YL
Zoro #
G100702085
UPC #
783585120614
Country of Origin
China

Dimensions

Cord Length
6 ft.
Display Size
350 Joules

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
8
Receptacle Configuration
5-15R
Color
Yellow
Phase
Single Phase
Series
Economy Surge Strips
Outlet
Straight Blade 5-15R
Mounting Hardware Material
Portable
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Application
Standard Devices and Cord Holder
Material
Non-Metallic
Connectivity
Plug-In
Indicator Type
LED Indicator
Carton Quantity
12
Current Rating
15 A
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Frequency
60 Hz
Frequency Rating
60 Hz
Current / Amperage Rating
15 A
Indicator(s) Type
LED Indicator
Material - Mounting Hardware
Portable
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Plug Strips, 15A 125V, 8-Outlet, 350 Joules, 6' Cord, Office White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.