This item is Discontinued.

Hubbell Wiring Device-Kellems Spec Grade, Toggle Switches, AC, 4-Way, 20A 120/277VAC, Back/Side Pre-Wired w/ 8", N12 THHN CSL420W

Spec Grade, Toggle Switches, AC, 4-Way, 20A 120/277VAC, Back/Side Pre-Wired w/ 8", N12 THHN (Discontinued)

  • Mfr # CSL420W
  • Zoro # G400489884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSL420W
Zoro #
G400489884
UPC #
783585187846
Country of Origin
China

Dimensions

Height
1.83 in
Width
1.34 in
Length
4.18 in
Dimensions
4.18 in x 1.34 in x 1.83 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Four Way Pre-Wired Toggle Switch
Color
White
Type
Toggle
Style
Four Way
Voltage Rating
120-277 VAC
Connectivity
Pre-Wired
Series
General Purpose
Action
DPDT
Application
8 #12 AWG THHN
Current Rating
20 A
Temp. Rise
30°C maximum at rated current
Carton Quantity
50
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Amperage
20 A
Number Of Poles
Double Pole
Material
Nylon
Flammability
UL 94V-2
Overload
Minimum 4.8 times rated current for 100 cycles
Toggle Material
Nylon
Lead Type
#12 AWG THHN, 8" Length
Temperature Rise
30°C maximum at rated current
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Contacts
Silver Alloy
Auto Grounding Mounting Bridge
Zinc Plated Steel
Toggle Color
White
Max. Working Voltage
277V AC
Base Material
Thermoset, Gray
Top Material
Thermoplastic, Gray
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Terminal Screws
Brass
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Max. Continuous Current
20A
Industry Standard(s)
UL Listed
Amperage Rating
20 A
Current / Amperage Rating
20 A
Item Type
Four Way Pre-Wired Toggle Switch
Temperature Rise - Max.
30°C maximum at rated current
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC,Back and Side Wired, Pre-Wired with 8" #12 THHN, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.