Spec Grade, Toggle Switches, AC, Single Pole, 20A 120/277VAC, Back/Side Pre-Wired w/ 8", N12 THHN

  • Mfr # CSL120I

  • Zoro # G900489872


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Color
Ivory
Width
1.34 in
Height
1.83 in
Length
4.18 in
Type
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSL120I
Zoro #
G900489872
UPC #
783585187297
Country of Origin
China

Dimensions

Width
1.34 in
Height
1.83 in
Length
4.18 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.18 in x 1.34 in x 1.83 in

Details

Item
Single Pole Pre-Wired Toggle Switch
Color
Ivory
Type
Toggle
Style
Single Pole
Number Of Poles
Single Pole
Series
General Purpose
Amperage
20 A
Carton Quantity
50
Current Rating
20 A
Voltage Rating
120-277 VAC
Temp. Rise
30°C maximum at rated current
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Application
8 #12 AWG THHN
Connectivity
Pre-Wired
Material
Nylon
Max. Continuous Current
20A
Top Material
Thermoplastic, Gray
Contacts
Silver Alloy
Toggle Color
Ivory
Auto Grounding Mounting Bridge
Zinc Plated Steel
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Temperature Rise
30°C maximum at rated current
Lead Type
#12 AWG THHN, 8" Length
Flammability
UL 94V-2
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Base Material
Thermoset, Gray
Terminal Screws
Brass
Toggle Material
Nylon
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Max. Working Voltage
277V AC
Overload
Minimum 4.8 times rated current for 100 cycles
Amperage Rating
20 A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Current / Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Industry Standard(s)
UL Listed
Item Type
Single Pole Pre-Wired Toggle Switch

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products