Zoro Homepage

Specification Grade Commercial Switch

  • Mfr # CSB320LA

  • Zoro # G400701375


product price: $9.55
/ea

Key Features

Switch Type
Three Way
Color
Light Almond
Voltage
120/277V AC
Type
Toggle
Style
Three Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB320LA
Zoro #
G400701375
UPC #
783585154299
Country of Origin
China

Dimensions

Dimensions
4.18 in x 1.49 in x 1.83 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Three Way Commercial Toggle Switch
Switch Type
Three Way
Color
Light Almond
Voltage
120/277V AC
Type
Toggle
Style
Three Way
Connectivity
Back and Side Wired
Carton Quantity
10
Series
General Purpose
Amperage
20 A
Action
SPDT
Voltage Rating
120-277 VAC
Current Rating
20 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Temp. Rise
30°C maximum at rated current
Number Of Poles
Single Pole
Wiring Style
Back and Side Wired
Product Type
Toggle-switches
Max. Working Voltage
277V AC
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Temperature Rise
30°C maximum at rated current
Switch Grade
Specification Grade
Overload
Minimum 4.8 times rated current for 100 cycles
Switch Handle Positions
2
Flammability
UL 94V-2
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Max. Continuous Current
20A
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Toggle Color
Light Almond
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 20A 120/277V AC, Back and SideWired, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.