Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specification Grade Commercial Switch

  • Mfr # CSB420W

  • Zoro # G600701557


product price: $21.49
/ea

Key Features

Switch Type
Four Way
Color
White
Voltage
120/277V AC
Style
Four Way
Type
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB420W
Zoro #
G600701557
UPC #
783585154336
Country of Origin
China

Dimensions

Dimensions
4.18 in x 1.49 in x 1.83 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Four Way Commercial Toggle Switch
Switch Type
Four Way
Color
White
Voltage
120/277V AC
Style
Four Way
Type
Toggle
Wiring Style
Back and Side Wired
Current Rating
20 A
Number Of Poles
Double Pole
Temperature Rise
30°C maximum at rated current
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Max. Working Voltage
277V AC
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Amperage
20 A
Product Type
Toggle-switches
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Switch Grade
Specification Grade
Overload
Minimum 4.8 times rated current for 100 cycles
Switch Handle Positions
2
Action
DPDT
Carton Quantity
10
Temp. Rise
30°C maximum at rated current
Voltage Rating
120-277 VAC
Flammability
UL 94V-2
Connectivity
Back and Side Wired
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Series
General Purpose
Max. Continuous Current
20A
Toggle Color
White
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 20A 120/277V AC, Back and SideWired, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.