Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Spider Box 50 Amp Straight Blade Sbsb2 SBSB2

Spider Box 50 Amp Straight Blade Sbsb2 (Discontinued)

  • Mfr # SBSB2
  • Zoro # G0800549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSB2
Zoro #
G0800549
UPC #
783585369471
Country of Origin
United States

Dimensions

Portable GFCI Plug Cord Length
No Cord
Portable GFCI Receptacle Cord Length
No Cord
Receptacle Cord Length
No Cord
Plug Cord Length
No Cord
Nominal Outside Dia.
No Cord

Details

Item
Spider Box 50 Amp Straight Blade Sbsb2
Product Type
Spider Box 50 Amp Straight Blade Sbsb2
Spider Unit Output Type
Straight Blade Outputs
Operation
Indoor and outdoor wet and dry locations
Spider II Items
Complete 50A Spider Unit
Enclosure Type
3R, Rainproof, Suitable for use in damp locations.
Listings and Certifications
UL 1640 cUL and CSA, UL 943

Description

Spider Box 50 Amp Straight Blade Sbsb2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.