
Electrical Box, Device Box Type, Rectangular Shape (Discontinued)
- Mfr # SWB1
- Zoro # G400701085
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWB1
Zoro #
G400701085
UPC #
783585412054
Country of Origin
United States
Dimensions
Length
4.63 in
Width
3 in
Conduit Size
1/2 in
Height
2-1/4 in
Details
Item
Electrical Box
Box Type
Device
Opening Shape
Rectangular
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Back Boxes, 1/2"NPT Dead-End, Explosion Proof Products, Cast Metal, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.