Zoro Homepage

Splice Cover, White, PVC, Covers

  • Mfr # PL1SC

  • Zoro # G1798456


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Fittings Sub-Category
Covers
Type
Miscellaneous Fittings
Color
White
For Use With
Lan-Trak(R) Raceways
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1SC
Zoro #
G1798456
UPC #
783585090337
Country of Origin
United States

Dimensions

Length
1 9/16 in
Height
1 1/8 in
Width
1 1/8 in
Length (Straight Wireway)
1.55 in
Length (In.)
1.55
Raceway Width
1 1/8 in
Height (In.)
1.12
Width (In.)
1.11
Raceway Length
1 9/16 in

Details

Item
Splice Cover
Fittings Sub-Category
Covers
Type
Miscellaneous Fittings
Color
White
For Use With
Lan-Trak(R) Raceways
Material
Plastic
Standards
CSA Certified, UL
Cover Type
Latching
Material of Construction
PVC
Features
For Covering Potential Openings where Two Lengths of Raceway Come Together
Series
Lan-Trak(R)
Style
Splice Cover
Item Type
PL1 LANTrak (Latching) Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F

Description

Splice Cover, Series Lan-Trak(R), Cover Type Latching, Material Plastic, Height 1 1/8 in, Length 1 9/16 in, Width 1 1/8 in, Color White, For Use With Lan-Trak(R) Raceways, Features For Covering Potential Openings where Two Lengths of Raceway Come Together, Includes -, Standards CSA Certified, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.