Zoro Homepage

SPLICE GRIP, .75"-.99", GALV, 48" L

  • Mfr # 01304017

  • Zoro # G200490806


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Tube
Cable Dia. Range
0.75 in-0.99 in
Breaking Strength
7,500 lbs
Application
Cable and Wire Splicing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01304017
Zoro #
G200490806
UPC #
783585327013
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in-0.99 in
Cable Size
.75-.99 (1.90-2.51)
Display Size
48 (121.92) Length

Details

Material
Steel, Galvanized
Type
Tube
Breaking Strength
7,500 lbs
Application
Cable and Wire Splicing
Number Of Conductors
1 Jacketed Cable
Brand
Hubbell Wiring Device-Kellems
Standard
CSA Certified
Mounting Hardware Material
On Cable Ends
UPC
783585000000
Color
Metallic
Style
Closed Mesh, Double Weave
Series
Splicing Grips
Environmental Rating
No Limitations
Carton Quantity
20

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Splicing Grip, .75"-.99", Galvanized, 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.