Ss44 Stainless 4 Gang Blank
Mfr # SS44
Zoro # G0800521
product price: $66.69
/eaKey Features
Type
Blank
Material
Stainless Steel, Type 302/304
Size
Standard
Display Size
Standard Sized
Style
Strap Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS44
Zoro #
G0800521
UPC #
-
Country of Origin
United States
Dimensions
Size
Standard
Display Size
Standard Sized
Thickness
0.035
Details
Item
Ss44 Stainless 4 Gang Blank
Type
Blank
Material
Stainless Steel, Type 302/304
Style
Strap Mount
Material - Mounting Hardware
Screw Mounting
Cutout
Strap Mount Blank
Orientation
Vertical Mount
Construction
Stamped
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Number of Gang(s)
4-Gang
Item Type
Screw Mount
Description
Ss44 Stainless 4 Gang Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.