
Liquidtight System 1 in, Steel, Zinc Plated (Discontinued)
- Mfr # H100
- Zoro # G700702157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H100
Zoro #
G700702157
UPC #
783585034041
Country of Origin
China
Dimensions
Trade Size
1 in
Min. Throat Dia.
1.06 in
Dimension - Thread Size
1"-11-1/2 NPT
Dimension - L Length Overall mm
1.687 in
Dimension - Width mm
1.719 in
Details
Item
Liquidtight System
Material
Steel, Zinc Plated
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Type
Metallic Liquidtight Fittings
Connector Type
Straight
Insulated
No
Liquid Tight / Dust Tight
Liquid Tight
Hazardous Location
Yes
Standards
UL Listed, CSA Certified
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Style
Straight
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 1", Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.