Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Conduit Fitting Connector, 1 in, Liquid-Tight, Steel, Zinc Plated
- Mfr # H1001
- Zoro # G600702080
product price:Â
$
7.45
/ea
Key Features
Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1001
- Zoro #
- G600702080
- UPC #
- 783585035147
- Country of Origin
- China
- Item
- Conduit Fitting
- Conduit Fitting Type
- Connector
- Connection Type
- Liquid-Tight
- Material
- Steel
- Finish
- Zinc Plated
- Hazardous Location Rating
- Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Type
- Metallic Liquidtight Fittings
- Hazardous Location
- Yes
- Insulated
- Yes
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Connector Type
- Straight
- Liquid Tight / Dust Tight
- Liquid Tight
- Standards
- UL Listed, CSA Certified
- Carton Quantity
- 10
- Style
- Straight
- Industry Standard(s)
- CSA Certified UL 514B
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 1", Steel, Insulated