This item is Discontinued.

Hubbell Wiring Device-Kellems Conduit Fitting Connector, 3 in, Liquid-Tight, Steel H3001

Conduit Fitting Connector, 3 in, Liquid-Tight, Steel (Discontinued)

  • Mfr # H3001
  • Zoro # G900702575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H3001
Zoro #
G900702575
UPC #
783585035222
Country of Origin
China

Dimensions

Trade Size
3 in
Overall Length
3-3/4 in
Width
4.312 in
Thread Size
3-8 NPT
Min. Throat Dia.
3.01 in
Width (mm)
4.312 in
Dimension - Width mm
4.312 in
Dimension - Thread Size
3"-8 NPT
Dimension - L Length Overall mm
3.750 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Hazardous Location
Yes
Standards
UL Listed, CSA Certified
Liquid Tight / Dust Tight
Liquid Tight
Insulated
Yes
Type
Metallic Liquidtight Fittings
Connector Type
Straight
Style
Straight
Carton Quantity
2
Industry Standard(s)
CSA Certified UL 514B
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 3", Steel, Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.