Straight, 1-1/2 in, Steel Body, Steel Grip
Mfr # 07310006
Zoro # G2487134
product price:Â $56.49
/eaKey Features
Gender
Male
Thread Size
1-1/2 in
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07310006
Zoro #
G2487134
UPC #
783585332192
Country of Origin
China
Dimensions
Thread Size
1-1/2 in
Cable Diameter
1.00 in - 1.25 in
Mesh Length
10 in
Eye Length
1 1/2 in
Cable Dia. Range
1.00 in to 1.25 in
Details
Item
I-Grip
Gender
Male
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Breaking Strength
1,500 lb
Eye Style
Double
Standards
UL Listed
Insulated
Yes
Material - Mounting Hardware
Mounts on Cord Grip
Approx Breaking Strength
250 lbs
Application
Light Duty
Style
For Hubbell Devices
Construction
Woven
Material
Galvanized Steel
Grip Style
I Grip
Description
Strain Relief Cord Grip, Eye Style Double, Grip Style I Grip, Cable Dia. Range 1.00 in to 1.25 in, Breaking Strength 1,500 lb, Mesh Length 10 in, Eye Length 1 1/2 in, Material Galvanized Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.