Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black

  • Mfr # HBL5269EBK

  • Zoro # G600702585


product price:  $34.59
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5269EBK
Zoro #
G600702585
UPC #
783585366128
Country of Origin
United States

Dimensions

Cord Size
0.230-0.720 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Wire Size
#18 AWG to #10 AWG
Display Size
Standard
For Minimum Cable Diameter
0.23 in
For Maximum Cable Diameter
0.72 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP20
Standards
UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280, UL 94 HB or better Flammability, NEMA
Resistance Properties
Moisture Resistant
Application
Industrial/Commercial Grade
Material
Polycarbonate
Special Features
IP20 Moisture Resistance
Weight
0.15 lb
Grounding Style
Grounding
Dielectric Strength
Withstands 2,000V minimum.
Contact Material
Copper Alloy
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Conductor Range
#18 AWG to #10 AWG
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Nema Rating
5-15R
Series
Insulgrip
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280 NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Cord Range
0.250"-0.655" (6.4-16.6)
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Insulation
Insulated Body
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-10 AWG. Standed copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Cord Mounted
Style
Standard
Horsepower - Maximum
0.5

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack, Extra LargeCord Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products