Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Spring Clamp Terminals, Grounded

  • Mfr # HBL54CM66CST

  • Zoro # G113370493


product price: $25.85
/ea

Key Features

NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL54CM66CST
Zoro #
G113370493
UPC #
783585796239
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Face Diameter
1.527 in
Maximum Wire Size
10 AWG
Body Length
2.096 in
Minimum Wire Size
14 AWG
Outside Diameter
1.32 in
Overall Length
3.28 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White, Yellow
IP Rating
IP20
Standards
CSA C22.2, UL 498
Resistance Properties
Corrosion Resistant, Non-Conductive Housing
Grade
General Use
For Location
Indoor
NEMA Enclosure Rating
6
Market
Commercial, Industrial
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
V-2
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees F
For Environment
Industrial
Horsepower Rating
2 hp
Housing Material
Nylon
Shrouded
No

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color White, Yellow, IP Rating IP20, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Non-Conductive Housing, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Face Diameter 1.527 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products