Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2172IV

  • Zoro # G4572051


product price: $20.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172IV
Zoro #
G4572051
UPC #
783585196664
Country of Origin
Mexico

Dimensions

Height
1.15 in
Width
1.57 in
Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Dimensions
3.28 in x 1.57 in x 1.15 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
HP
1/2 hp
Application Environment
Commercial
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
Weather Resistant
No
Power Indicator
No
Corrosion Resistant
No
Surge Suppression
No
NEMA Rating
1
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Material
Nylon
Number of Gangs
1
Outlet Type - Plugs and Receptacles
Standard Duplex
Outlet Type
Duplex
Grade
Hospital Grade Fed. Spec.
Includes Mounting Hardware
Yes
GFCI
No
Maximum Operating Temperature
167 Degrees F
Surge Protection
No
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
UL 94 Flammability Rating
V-2
AFCI
No
Polarized
Yes
For Location
Indoor
Shrouded
No
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Cover Type
No Cover
Horsepower Rating
1/2 hp
Connection Orientation
Straight
NEMA Enclosure Rating
1
Market
Commercial
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Power Contacts
Brass
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
Galvalized steel
Mounting Screws
Zinc plated steel
Dielectric Voltage
Withstands 2,000V minimum
Automatic Self-grounding Staple
Stainless steel
Face
Nylon
Device Color
Ivory
Ground Contacts
Brass
Flammability
UL 94V-2
Clamping Plate
Plated steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Base
PBT
Application
Hubbell-Pro Heavy Duty Hospital Grade
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Style
Style Line decorator
Horsepower - Maximum
0.5
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Hubbell-Pro
Wattage
1875 W

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products