Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2172LAL

  • Zoro # G200622559


product price:  $23.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172LAL
Zoro #
G200622559
UPC #
783585196275
Country of Origin
United States

Dimensions

Height
1.15 in
Width
1.57 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.57 in x 1.15 in
Wire Size
#14 AWG to #10 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Color
Light Almond
Type
Duplex Receptacle
Material
Nylon
Brand
Hubbell Wiring Device-Kellems
Series
Hubbell-Pro
Connectivity
Back and Side Wired Screw Terminals
Style
Style Line decorator
Carton Quantity
10
Amperage
15 A
Mounting Hardware Material
Screw Mounting
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Wattage
1875 W
Maximum Horsepower
0.5
Number Of Wires
3-Wire
Application
Hubbell-Pro Heavy Duty Hospital Grade
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-15R
Indicator Type
Green LED
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Dielectric Voltage
Withstands 2,000V minimum
Base
PBT
Flammability
UL 94V-2
Power Contacts
Brass
Ground Contacts
Brass
Mounting Screws
Zinc plated steel
Current Interrupting
Certified for current interrupting at full rated current
Clamping Plate
Plated steel
Device Color
Light Almond
Mounting Strap
Galvalized steel
Automatic Self-grounding Staple
Stainless steel
Face
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
0.5
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Indicator(s) Type
Green LED
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products