Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5262WWR

  • Zoro # G600702592


product price:  $9.35
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5262WWR
Zoro #
G600702592
UPC #
783585358598
Country of Origin
United States

Dimensions

Height
1.09 in
Size
Standard Sized Product
Width
1.41 in
Length
3.28 in
Dimensions
3.28 in x 1.41 in x 1.09 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Material
Thermoplastic/Composite
Mounting Type
Screw Mount
Application
Hubbell-Pro Heavy Duty
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Ivory, White, Gray, Black
Receptacle Style
Duplex
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
White
Flammability
UL 94 V-2
Product Type
Flush-receptacles
Horsepower
0.5
Poles and Wires
2 Pole, 3-Wire Grounding
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Top Material
Nylon
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Face Style
Finder Groove Face
Auto Ground Clip Material
Stainless Steel
Mounting Strap Material
.040" (1) Steel (Galvanized)
Receptacle Grade
Hubbell-Pro Series, Weather Resistant
Mounting Screw Material
Steel-Zinc Plated
Standard
NEMA
Rating
15A, 125V
Power Contacts Material
.030" (.8) Brass
Dielectric Voltage
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Face Shape
Traditional
Base Material
Nylon
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Horsepower - Maximum
0.5
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Wattage
1875 W
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Series
Hubbell-PRO
Environmental Conditions
Weather Resistant
Nema Rating
5-15R
Style
Finder Groove Face

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather Resistant Duplex, Commercial/Industrial Grade, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.