Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8200GYTRA

  • Zoro # G4571869


product price:  $23.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8200GYTRA
Zoro #
G4571869
UPC #
00783585542119
Country of Origin
Mexico

Dimensions

Height
1.15 in
Width
1.57 in
Face Plate Height
2.7 in
Face Plate Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Depth
1.2 in
Minimum Wire Size
14 AWG
Wire Size
#14 AWG to #10 AWG
Length
3.28 in
Dimensions
3.28 in x 1.57 in x 1.15 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Tamper Resistant
Yes
Wiring Method
Back, Side
HP
1/2 hp
Outlet Type - Plugs and Receptacles
Standard Duplex
NEMA Rating
1
Sub-Category
Duplex Receptacles
Outlet Type
Duplex
Ligature Resistant
Yes
Corrosion Resistant
No
Voltage
125VAC
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
No
Number of Gangs
1
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant
No
Special Features
Standard Product
Weather Resistant - Plugs and Receptacles
No
Application Environment
Commercial
Mounting Type
Flush
Material
Nylon
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Includes Mounting Hardware
Yes
Polarized
Yes
GFCI
No
AFCI
No
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
Maximum Operating Temperature
167 Degrees F
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
NEMA Enclosure Rating
1
Market
Commercial
Horsepower Rating
1/2 hp
Contact Material
Brass
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Shrouded
No
Grade
Hospital Grade Fed. Spec.
Surge Protection
No
Connection Orientation
Straight
Wattage
1875 W
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
0.5
Series
Hubbell-Pro
Dielectric Strength
Withstands 2,000V minimum
Style
Smooth Face
Application
Hubbell-Pro Heavy Duty Hospital Grade
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

• Tamper-resistant shutter complies with national electrical code requirements
• Triple wipe contacts
• High impact resistant face with circuit I.D. marking area
• Steel mounting strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products