Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR15OW

  • Zoro # G400701429


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15OW
Zoro #
G400701429
UPC #
783585127941
Country of Origin
China

Dimensions

Width
1.34 in
Height
1.1 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
3.3 in x 1.34 in x 1.1 in
Length
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Office White
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Type
Standard Duplex
Color
Office White
Material
Nylon
Amperage
15 A
Brand
Hubbell Wiring Device-Kellems
Connectivity
Back and Side Wired
Mounting Hardware Material
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Maximum Horsepower
0.5
Nema Rating
5-15R
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire
Style
Smooth Face
Application
Commercial Specification Grade
Carton Quantity
10
Wattage
1875 W
Series
Commercial Specification Grade
Dielectric Voltage
Withstands 2,000V minimum
Poles and Wires
2 Pole, 3-Wire Grounding
Product Type
Flush-receptacles
Rating
15A, 125V
Auto Ground Clip Material
Stainless Steel
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Receptacle Grade
Specification Grade Commercial Series
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Horsepower
0.5
Base Material
Nylon
Standard
NEMA
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Device Color
Office White
Mounting Screw Material
Steel-Zinc Plated
Face Shape
Traditional
Power Contacts Material
.030" (.8) Brass
Receptacle Style
Duplex
Top Material
Nylon
Current Interrupting
Certified for current interrupting at full rated current
Flammability
UL 94 V2.
Mounting Strap Material
.040" (1) Steel (Galvanized)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
Certified to CSA 22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
0.5

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Office White, Back and Side Wired, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.