This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded CR15OW

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # CR15OW
  • Zoro # G700702584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR15OW
Zoro #
G700702584
UPC #
783585900063
Country of Origin
China

Dimensions

Height
3.28 in
Width
0.83 in
Length
1.32 in
Wire Size
#14 AWG to #10 AWG
Dimensions
1.32 in x 0.83 in x 3.28 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Office White
Mount Type
Flush
IP Rating
Not Rated
Standards
C22.2, Certified to CSA, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, No. 42, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Base Material
Nylon
Standard
NEMA
Current Interrupting
Certified for current interrupting at full rated current
Rating
15A, 125V
Poles and Wires
2 Pole, 3-Wire Grounding
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Flammability
UL 94 V2.
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Auto Ground Clip Material
.032" (.8) Steel Wire
Face Style
Smooth Face
Horsepower
0.5
Device Color
Office White
Top Material
Nylon
Receptacle Grade
Commercial Series Specification Grade
Power Contacts Material
.031" (.8) Phosphor Bronze
Receptacle Style
Duplex
Face Shape
Traditional
Mounting Screw Material
Steel-Zinc Plated
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Terminal Screw Material
#8-32 Brass, Multiple Drive
Product Type
Flush-receptacles
Dielectric Voltage
Withstands 2,000V minimum
Mounting Strap Material
.040" (1) Steel (Galvanized)
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Wattage
1875 W
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Smooth Face
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Series
Commercial Specification Grade
Nema Rating
5-15R
Horsepower - Maximum
0.5
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Office White, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.