Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP2152A

  • Zoro # G800489965


product price: $11.00
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP2152A
Zoro #
G800489965
UPC #
783585248172
Country of Origin
China

Dimensions

Width
1.64 in
Height
1.1 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Type
Standard Duplex
Color
Brown
Nema Rating
5-15R
Maximum Horsepower
0.5
Number Of Conductors
3-Wire Grounding
Series
Extra Heavy Duty
Amperage
15 A
Number Of Wires
3-Wire
Brand
Hubbell Wiring Device-Kellems
Application
Extra Heavy Duty Specification Grade
Connectivity
Connectorized
Dielectric Strength
Withstands 2,000V minimum
Carton Quantity
10
Material
Nylon
Style
Style Line Decorator
Dielectric Voltage
Withstands 2,000V minimum
Mounting Strap
Galvanized steel
Device Color
Brown
Mounting Screws
Zinc plated steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Current Interrupting
Receptacle certified for current interrupting at full rated current
Contacts
Brass
Auto Self-grounding Staple
Stainless steel
Flammability
UL 94V-2
Face
Nylon
Base
PBT
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Horsepower - Maximum
0.5
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Wattage
1875 W

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, SNAPConnect 2, LED Indicator, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products