Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8200IA

  • Zoro # G4594073


product price:  $19.58
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8200IA
Zoro #
G4594073
UPC #
783585247571
Country of Origin
China

Dimensions

Wire Size
#12 AWG
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Face Plate Height
2.6 in
Maximum Wire Size
12 AWG
Height
1.1 in
Length
3.28 in
Width
1.64 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
C22.2 No. 42 File 285, CSA Certified, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Flange Type
Non-Flanged
Number of Gangs
1
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant - Plugs and Receptacles
No
Application Environment
Heavy Use Hospital Grade
NEMA Configuration
5-15
Material
Nylon
Power Indicator
No
Corrosion Resistant
No
Voltage
125VAC
Outlet Type
Duplex
Mounting Type
Flush
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Modular
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Color
Ivory
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Suppression
No
Maximum Horsepower
0.5
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Style
Finder Groove Face
Series
Hospital Grade
Number Of Wires
3-Wire
Connectivity
Connectorized
Amperage
15 A
Number Of Conductors
3-Wire Grounding
Nema Rating
5-15R
Dielectric Strength
Withstands 2,000V minimum
Type
Standard Duplex
Connection Orientation
Straight
UL 94 Flammability Rating
V-2
Shrouded
No
Surge Protection
No
Housing Material
Nylon
NEMA Enclosure Rating
1
Polarized
Yes
For Location
Indoor
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
GFCI
No
Includes Mounting Hardware
Yes
AFCI
No
Cover Type
No Cover
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1/2 hp
Device Color
Ivory
Ground Contacts
Brass
Base
PBT
Flammability
UL 94V-2
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Automatic Self-grounding Clip
Stainless steel
Power Contacts
Brass
Current Interrupting
Receptacle certified for current interrupting at full rated current
Mounting Screws
Zinc plated steel
Face
Nylon
Mounting Strap
Brass
Dielectric Voltage
Withstands 2,000V minimum
Application
Hospital Grade
Horsepower - Maximum
0.5
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
1875 W

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Audible SNAP, indicates solid connection
• Reduces installation time
• Fully insulated design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products