Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8200RA

  • Zoro # G4549212


product price:  $20.71
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8200RA
Zoro #
G4549212
UPC #
783585247557
Country of Origin
China

Dimensions

Wire Size
#12 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Face Plate Width
1.6 in
Overall Depth
1.1 in
Maximum Wire Size
12 AWG
Face Plate Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in
Height
1.1 in
Length
3.28 in
Width
1.64 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
IP20
Standards
C22.2 No. 42 File 285, CSA Certified, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Color
Red
Voltage
125VAC
Wiring Method - Plugs and Receptacles
Modular
Outlet Type - Plugs and Receptacles
Standard Duplex
Mounting Type - Plugs and Receptacles
Flush
Outlet Type
Duplex
Surge Suppression
No
NEMA Configuration
5-15
Material
Nylon
Application Environment
Heavy Use Hospital Grade
Power Indicator
No
Mounting Type
Flush
Corrosion Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Sub-Category
Duplex Receptacles
Number of Gangs
1
Tamper Resistant
Yes
Weather Resistant
No
Weather Resistant - Plugs and Receptacles
No
Style
Finder Groove Face
Number Of Conductors
3-Wire Grounding
Carton Quantity
10
Dielectric Strength
Withstands 2,000V minimum
Series
Hospital Grade
Connectivity
Connectorized
Brand
Hubbell Wiring Device-Kellems
Nema Rating
5-15R
Number Of Wires
3-Wire
Type
Standard Duplex
Amperage
15 A
Maximum Horsepower
0.5
Polarized
Yes
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Shrouded
No
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
167 Degrees F
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Horsepower Rating
1/2 hp
For Location
Indoor
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Surge Protection
No
GFCI
No
Housing Material
Nylon
NEMA Enclosure Rating
1
UL 94 Flammability Rating
V-2
AFCI
No
Contact Material
Brass
Power Contacts
Brass
Base
PBT
Ground Contacts
Brass
Current Interrupting
Receptacle certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Mounting Strap
Brass
Flammability
UL 94V-2
Automatic Self-grounding Clip
Stainless steel
Device Color
Red
Mounting Screws
Zinc plated steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Face
Nylon
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Horsepower - Maximum
0.5
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
Hospital Grade
Wattage
1875 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Audible SNAP, indicates solid connection
• Reduces installation time
• Fully insulated design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.