Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # 5252ALA

  • Zoro # G100702313


product price:  $5.74
/ea
Sold in multiples of 2 for $11.48

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5252ALA
Zoro #
G100702313
UPC #
783585127644
Country of Origin
United States

Dimensions

Size
Standard Sized Product
Width
1.31 in 1.41 in
Height
1.13 in 1.1 in
Length
4.06 in 3.28 in
Dimensions
4.06 in x 1.31 in x 1.13 in 3.28 in x 1.41 in x 1.1 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Mounting Type
Screw Mount
Material
Thermoplastic/Composite
Application
Back and Side Wired Hubbell-Pro Heavy Duty Specification Grade
Mounting Strap Material
.040" (1) Steel (Galvanized)
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Face Shape
Traditional
Device Color
Light Almond
Base Material
Nylon
Top Material
Nylon
Standard
NEMA
Dielectric Voltage
Withstands 2,000V minimum
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black, Red
Poles and Wires
2 Pole, 3-Wire Grounding
Power Contacts Material
.030" (.8) Brass
Current Interrupting
Certified for current interrupting at full rated current
Face Style
Smooth Face
Receptacle Grade
Hubbell-Pro Series
Mounting Screw Material
Steel-Zinc Plated
Product Type
Flush-receptacles
Auto Ground Clip Material
Stainless Steel
Receptacle Style
Duplex
Rating
15A, 125V
Flammability
UL 94 V2.
Terminal Identification
Terminal wire leads identified in accordance with UL 498
Horsepower
0.5
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Wattage
1875 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-15R
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength
Withstands 1500V AC minimum for 1 minute Withstands 2,000V minimum
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminal wire leads identified in accordance with UL 498
Style
Four Way Smooth Face
Temperature Rise - Max.
30°C maximum at rated current
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Number Of Wires
3-Wire
Material - Mounting Hardware
Screw Mounting
Series
Extra Heavy Duty Hubbell-PRO
Industry Standard(s)
UL Listed UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Environmental Conditions
Indoor Dry unless protected by additional means
Horsepower - Maximum
0.5

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hubbell-Pro, Commercial/Industrial Grade, 2-Pole 3-WireGrounding, 15A 125V,5-15R, Light Almond, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.