Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount
- Mfr # RCT201CH
- Zoro # G3985429
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT201CH
- Zoro #
- G3985429
- UPC #
- 883778308048
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Single
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Housing Color
- Chrome
- Mount Type
- Flush
- Standards
- cULus Listed
- Resistance Properties
- Tamper Resistant
- Flange Type
- Non-Flanged
- Nema Rating
- 5-15R
- Number Of Wires
- 3
Description
Ktcn Cntr,Rcpt,Flush Chrome,15A Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.