Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # BR15C1I

  • Zoro # G000701164


product price:  $7.25
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15C1I
Zoro #
G000701164
UPC #
783585551043
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Standards
CSA Certified 22.2 No. 42, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Ground Contacts
Brass
Flammability
UL 94 V-2
Mounting Screws
Galvanized Steel
Terminal Accommodation
#14-#10 AWG stranded or solid copper wire only
Face
Nylon
Device Color
Ivory
Base
Nylon
Power Contacts
.030 in. (.8) Brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Automatic Self-grounding Staple
Stainless steel
Dielectric Voltage
Withstands 2,000V minimum
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
.040 in. (1) Galvanized steel
Wire Clamp
.062 in. (1.6) Nickel plated steel
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Screws
Plated steel

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, 1/2 Load Controled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R,Back and Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products