Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # BR15C1WHI

  • Zoro # G500701336


product price:  $6.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15C1WHI
Zoro #
G500701336
UPC #
783585551067
Country of Origin
China

Dimensions

Wire Size
#14 AWG to #10 AWG
Dimensions
1.32 in x 0.83 in x 3.28 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
CSA Certified 22.2 No. 42, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Material
Nylon
Color
White
Type
One Controlled Face, Split Circuit
Style
Smooth Face
Maximum Horsepower
0.5
Carton Quantity
10
Application
Commercial Specification Grade
Connectivity
Back and Side Wired
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating
5-15R
Amperage
15 A
Series
Controlled
Number Of Wires
3-Wire
Terminal Accommodation
#14-#10 AWG stranded or solid copper wire only
Mounting Strap
.040 in. (1) Galvanized steel
Automatic Self-grounding Staple
Stainless steel
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Screws
Galvanized Steel
Face
Nylon
Terminal Screws
Plated steel
Flammability
UL 94 V-2
Dielectric Voltage
Withstands 2,000V minimum
Ground Contacts
Brass
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting
Certified for current interrupting at full rated current
Device Color
White
Base
Nylon
Wire Clamp
.062 in. (1.6) Nickel plated steel
Power Contacts
.030 in. (.8) Brass

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, 1/2 Load Controled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R,Back and Side Wired, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products