Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # BR15C2WHI

  • Zoro # G600701533


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR15C2WHI
Zoro #
G600701533
UPC #
783585551135
Country of Origin
Canada

Dimensions

Height
3.28 in
Width
0.83 in
Length
1.32 in
Display Size
Standard Sized Product
Dimensions
1.32 in x 0.83 in x 3.28 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
CSA Certified 22.2 No. 42, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Nema Rating
5-15R
Dielectric Strength
Withstands 2,000V minimum
Series
Controlled
Horsepower - Maximum
0.5
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Smooth Face
Number Of Wires
3-Wire

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Load Controled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Backand Side Wired, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products