Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2182BKL

  • Zoro # G900622446


product price: $26.87
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2182BKL
Zoro #
G900622446
UPC #
783585196176
Country of Origin
United States

Dimensions

Width
1.57 in
Height
1.15 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.57 in x 1.15 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Material
Nylon
Type
Duplex Receptacle
Color
Black
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Brand
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Amperage
20 A
Wattage
2500 W
Mounting Hardware Material
Screw Mounting
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Application
Hubbell-Pro Heavy Duty Hospital Grade
Maximum Horsepower
1
Style
Style Line decorator
Carton Quantity
10
Series
Hubbell-Pro
Nema Rating
5-20R
Connectivity
Back and Side Wired Screw Terminals
Indicator Type
Green LED
Dielectric Strength
Withstands 2,000V minimum
Clamping Plate
Plated steel
Face
Nylon
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
Galvalized steel
Dielectric Voltage
Withstands 2,000V minimum
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Mounting Screws
Zinc plated steel
Device Color
Black
Flammability
UL 94V-2
Ground Contacts
Brass
Base
PBT
Automatic Self-grounding Staple
Stainless steel
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Power Contacts
Brass
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Indicator(s) Type
Green LED
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.