Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2182IV

  • Zoro # G4844248


product price: $23.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2182IV
Zoro #
G4844248
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.57 in
Height
1.15 in
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Overall Depth
1.2 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Length
3.28 in
Dimensions
3.28 in x 1.57 in x 1.15 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Tamper Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Power Indicator
No
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant
No
Mounting Type
Flush
Special Features
Audible Alarm, Isolated Ground
Outlet Type
Decorator
Material
Nylon
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Hospital Grade
Sub-Category
Decorator Receptacles
Surge Suppression
No
Number of Gangs
1
Corrosion Resistant
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Weather Resistant - Plugs and Receptacles
No
HP
1 hp
GFCI
No
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
For Location
Indoor
Surge Protection
No
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
AFCI
No
Connection Orientation
Straight
NEMA Enclosure Rating
1
Contact Material
Brass
Grade
Hospital Grade Fed. Spec.
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Polarized
Yes
Shrouded
No
Housing Material
Nylon
Face
Nylon
Dielectric Voltage
Withstands 2,000V minimum
Clamping Plate
Plated steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (w/o impact)
Ground Contacts
Brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Flammability
UL 94V-2
Base
PBT
Device Color
Ivory
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Automatic Self-grounding Staple
Stainless steel
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
Galvalized steel
Mounting Screws
Zinc plated steel
Power Contacts
Brass
Application
Hubbell-Pro Heavy Duty Hospital Grade
Dielectric Strength
Withstands 2,000V minimum
Style
Style Line decorator
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Hubbell-Pro
Horsepower - Maximum
1
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Wattage
2500 W
Material - Mounting Hardware
Screw Mounting

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products