Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2182LA

  • Zoro # G500622679


product price: $23.43
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2182LA
Zoro #
G500622679
UPC #
783585196633
Country of Origin
United States

Dimensions

Height
1.15 in
Width
1.57 in
Dimensions
3.28 in x 1.57 in x 1.15 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Color
Light Almond
Type
Duplex Receptacle
Material
Nylon
Nema Rating
5-20R
Brand
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Maximum Horsepower
1
Amperage
20 A
Carton Quantity
10
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Connectivity
Back and Side Wired Screw Terminals
Wattage
2500 W
Series
Hubbell-Pro
Number Of Wires
3-Wire
Application
Hubbell-Pro Heavy Duty Hospital Grade
Mounting Hardware Material
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Style Line decorator
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Face
Nylon
Power Contacts
Brass
Mounting Screws
Zinc plated steel
Dielectric Voltage
Withstands 2,000V minimum
Base
PBT
Flammability
UL 94V-2
Mounting Strap
Galvalized steel
Automatic Self-grounding Staple
Stainless steel
Clamping Plate
Plated steel
Device Color
Light Almond
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Current Interrupting
Certified for current interrupting at full rated current
Ground Contacts
Brass
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.