Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5362GYWR

  • Zoro # G100702542


product price:  $10.69
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362GYWR
Zoro #
G100702542
UPC #
783585358666
Country of Origin
United States

Dimensions

Size
Standard Sized Product
Width
1.41 in
Height
1.09 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.41 in x 1.09 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Type
Weather Resistant Duplex
Material
Thermoplastic/Composite
Mounting Type
Screw Mount
Application
Hubbell-Pro Extra Heavy Duty
Maximum Horsepower
1
Amperage
20 A
Style
Finder Groove Face
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Screw Mounting
Number Of Wires
3-Wire
Environmental Rating
Weather Resistant
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Series
Hubbell-PRO
Carton Quantity
10
Standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA WD-6 Compliant
Temp. Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Wattage
1875 W
Connectivity
Back and Side Wired
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Horsepower
1
Mounting Screw Material
Steel-Zinc Plated
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Power Contacts Material
.030" (.8) Brass
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Auto Ground Clip Material
Stainless Steel
Device Color
Gray
Face Shape
Traditional
Face Style
Finder Groove Face
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Rating
20A, 125V
Receptacle Style
Duplex
Current Interrupting
Certified for current interrupting at full rated current
Poles and Wires
2 Pole, 3-Wire Grounding
Other Available Colors
Brown, Ivory, White, Gray, Black
Dielectric Voltage
Withstands 2,000V minimum
Receptacle Grade
Hubbell-Pro Series, Weather Resistant
Product Type
Flush-receptacles
Base Material
Nylon
Top Material
Nylon
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Flammability
UL 94 V2.
Mounting Strap Material
.040" (1) Steel (Galvanized)
Horsepower - Maximum
1
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Weather Resistant
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Duplex, Commercial/Industrial Grade, 20A 125V, 2-Pole3-Wire Grounding, 5- 20R, Gray, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.