Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300WTRA

  • Zoro # G6103657


product price: $24.64
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300WTRA
Zoro #
G6103657
UPC #
783585197081
Country of Origin
Mexico

Dimensions

Dimensions
3.28 in x 1.57 in x 1.15 in
Wire Size
#12 AWG to #10 AWG
Minimum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.2 in
Face Plate Height
2.7 in
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Length
3.28 in
Width
1.57 in
Height
1.15 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Outlet Type
Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Power Indicator
No
Ligature Resistant
Yes
Surge Suppression
No
NEMA Configuration
5-20
Weather Resistant
No
Color
White
Voltage
125VAC
Wiring Method - Plugs and Receptacles
Back and Side
Tamper Resistant
Yes
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant - Plugs and Receptacles
No
Mounting Type
Flush
Application Environment
Hospital Grade
Number of Gangs
1
Corrosion Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Application
Hubbell-Pro Heavy Duty Hospital Grade
Number Of Wires
3-Wire
Amperage
20 A
Type
Receptacle
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Mounting Hardware Material
Screw Mounting
Style
Smooth Face
Series
Hubbell-Pro
Nema Rating
5-20R
Carton Quantity
10
Wattage
2500 W
Dielectric Strength
Withstands 2,000V minimum
Maximum Horsepower
1
Brand
Hubbell Wiring Device-Kellems
Connectivity
Back and Side Wired
Polarized
Yes
Cover Type
No Cover
Connection Orientation
Straight
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees F
GFCI
No
UL 94 Flammability Rating
V-2
AFCI
No
Maximum Operating Temperature
167 Degrees F
Grade
Hospital Grade Fed. Spec.
NEMA Enclosure Rating
1
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Surge Protection
No
Shrouded
No
Contact Material
Brass
Includes Mounting Hardware
Yes
Housing Material
Nylon
Flammability
UL 94V-2
Dielectric Voltage
Withstands 2,000V minimum
Power Contacts
Brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Strap
Galvalized steel
Device Color
White
Ground Contact
Brass
Automatic Self-grounding Staple
Stainless steel
Face
Nylon
Clamping Plate
Plated steel
Base
PBT
Terminal Accommodation
#12-10 AWG stranded or solid copper wire only.
Current Interrupting
Certified for current interrupting at full rated current
Mounting Screws
Zinc plated steel
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

• Tamper-resistant shutter complies with national electrical code requirements
• Triple wipe contacts
• High impact resistant face with circuit I.D. marking area
• Steel mounting strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products