Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR20BL

  • Zoro # G300701703


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20BL
Zoro #
G300701703
UPC #
783585197562
Country of Origin
China

Dimensions

Width
0.83 in
Height
3.28 in
Length
1.32 in
Dimensions
1.32 in x 0.83 in x 3.28 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Color
Blue
Material
Nylon
Type
Standard Duplex
Application
Commercial Specification Grade
Ground Contacts
Brass
OEM Brand Name
Hubbell Wiring Device-Kellems
Terminal Screws
Plated steel
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Nema Rating
5-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Automatic Self-grounding Staple
Stainless steel
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Device Color
Blue
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Horsepower - Maximum
1
Amperage
20 A
Face
Nylon
Mounting Hardware Material
Screw Mounting
Base
Nylon
Wattage
2500 W
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Power Contacts
.030 in. (.8) Brass
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Smooth Face
Connectivity
Back and Side Wired
Dielectric Strength
Withstands 2,000V minimum
Current Interrupting
Certified for current interrupting at full rated current
Series
Commercial Specification Grade
Number Of Wires
3-Wire
Wire Clamp
.062 in. (1.6) Nickel plated steel
Mounting Screws
Galvanized Steel
Mounting Strap
.040 in. (1) Galvanized steel
Maximum Horsepower
1
Dielectric Voltage
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Flammability
UL 94 V-2

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle,Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back andSide Wired, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.