Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR20BLTR

  • Zoro # G200701766


product price: $9.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20BLTR
Zoro #
G200701766
UPC #
783585148724
Country of Origin
China

Dimensions

Height
3.28 in
Width
0.83 in
Length
1.32 in
Dimensions
1.32 in x 0.83 in x 3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
Standards
CSA Certified C22.2, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Grade
Power Contacts
.030 in. (.8) Brass
Face
Nylon
Ground Contacts
Brass
Base
Nylon
Dielectric Voltage
Withstands 2,000V minimum
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Device Color
Blue
Current Interrupting
Certified for current interrupting at full rated current
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Flammability
UL 94 V-2
Wire Clamp
.062 in. (1.6) Nickel plated steel
Automatic Self-grounding Staple
Stainless steel
Terminal Screws
Plated steel
Mounting Strap
.040 in. (1) Galvanized steel
Mounting Screws
Galvanized Steel
Nema Rating
5-20R
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Commercial Specification Grade
Wattage
5000 W
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Dielectric Strength
Withstands 2,000V minimum
Industry Standard(s)
Certified to CSA C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Style
Smooth Face
Material - Mounting Hardware
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-WireGrounding, 20A 125V, 5-20R, Blue, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.