Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR20IWRTR

  • Zoro # G2571021


product price: $10.94
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR20IWRTR
Zoro #
G2571021
UPC #
783585144719
Country of Origin
China

Dimensions

Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.7 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Mounting Type
Flush
Corrosion Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Number of Gangs
1
HP
1 hp
Voltage
125VAC
Outlet Type
Duplex
Application Environment
Commercial
Weather Resistant
Yes
Mounting Type - Plugs and Receptacles
Flush
Power Indicator
No
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Duplex Receptacles
Tamper Resistant
Yes
NEMA Configuration
5-20
Material
Nylon
Wiring Method - Plugs and Receptacles
Back and Side
Type
Duplex
Grade
Federal Specification
Market
Commercial, Industrial
AFCI
No
Cover Type
No Cover
Maximum Operating Temperature
167 Degrees F
Housing Material
Nylon
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
UL 94 Flammability Rating
V-2
Contact Material
Brass
Surge Protection
No
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1 hp
GFCI
No
NEMA Enclosure Rating
1
Shrouded
No
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Polarized
Yes
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Mounting Screw Material
Steel-Zinc Plated
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Current Interrupting
Certified for current interrupting at full rated current
Poles and Wires
2 Pole, 3-Wire Grounding
Top Material
Nylon
Rating
20A, 125V
Device Color
Ivory
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Receptacle Style
Duplex
Receptacle Grade
Specification Grade Commercial Series, Tamper and Weather Resistant
Face Shape
Traditional
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Auto Ground Clip Material
Stainless Steel
Standard
NEMA
Dielectric Voltage
Withstands 2,000V minimum
Horsepower
1
Base Material
Nylon
Power Contacts Material
.030" (.8) Brass
Mounting Strap Material
.040" (1) Steel (Galvanized)
Flammability
UL 94 V-2
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
Certified to CSA C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Commercial Specification Grade
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Application
Commercial Specification Grade
Dielectric Strength
Withstands 2,000V minimum
Style
Smooth Face
Wattage
2500 W
Environmental Conditions
Weather Resistant
Horsepower - Maximum
1
Nema Rating
5-20R

Description

• Weather-resistance complies with national electrical code requirements
• Tamper-resistant shutter complies with national electrical code requirements
• Smooth face
• Wrap-around galvanized steel strap
• Triple wipe contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products