Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded CR20OW

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # CR20OW
  • Zoro # G700701341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR20OW
Zoro #
G700701341
UPC #
783585900148
Country of Origin
China

Dimensions

Width
0.83 in
Height
3.28 in
Length
1.32 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
1.32 in x 0.83 in x 3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Office White
Mount Type
Flush
Standards
C22.2, Certified to CSA, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, No. 42, UL Listed
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Top Material
Nylon
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Base Material
Nylon
Rating
20A, 125V
Poles and Wires
2 Pole, 3-Wire Grounding
Receptacle Style
Duplex
Auto Ground Clip Material
.032" (.8) Steel Wire
Receptacle Grade
Commercial Series Specification Grade
Standard
NEMA
Device Color
Office White
Current Interrupting
Certified for current interrupting at full rated current
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Mounting Strap Material
.040" (1) Steel (Galvanized)
Dielectric Voltage
Withstands 2,000V minimum
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Face Style
Smooth Face
Horsepower
1
Flammability
UL 94 V-2
Product Type
Flush-receptacles
Face Shape
Traditional
Terminal Screw Material
#8-32 Brass, Multiple Drive
Mounting Screw Material
Steel-Zinc Plated
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Power Contacts Material
.031" (.8) Phosphor Bronze
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Dielectric Strength
Withstands 2,000V minimum
Horsepower - Maximum
1
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Series
Commercial Specification Grade
Nema Rating
5-20R
Style
Smooth Face
Number Of Wires
3-Wire

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Office White, Single Pac k

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.