Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRF20BLK

  • Zoro # G600701472


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRF20BLK
Zoro #
G600701472
UPC #
783585107912
Country of Origin
China

Dimensions

Width
1.06 in
Height
3.28 in
Length
1.32 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
1.32 in x 1.06 in x 3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
C22.2, Certified to CSA, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, No. 42, UL Listed
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Horsepower - Maximum
1
Receptacle Grade
Commercial Series Specification Grade
Face Style
Finder Groove
Base Material
Nylon
Poles and Wires
2 Pole, 3-Wire Grounding
Series
Commercial Specification Grade
Nema Rating
5-20R
Receptacle Style
Duplex
Standard
NEMA
Mounting Screw Material
Steel-Zinc Plated
Rating
20A, 125V
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Dielectric Voltage
Withstands 2,000V minimum
Current Interrupting
Certified for current interrupting at full rated current
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire
Material - Mounting Hardware
Screw Mounting
Device Color
Black
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Face Shape
Traditional
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Power Contacts Material
.031" (.8) Phosphor Bronze
Wattage
2500 W
Style
Finder Groove Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower
1
Flammability
UL 94 V-2
Product Type
Flush-receptacles
Dielectric Strength
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Top Material
Nylon
Auto Ground Clip Material
.032" (.8) Steel Wire
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Mounting Strap Material
.040" (1) Steel (Galvanized)
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, Finder Groove Face, 2-Pole 3-Wire Grounding,20A 125V, 5-20R, Black, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products