Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRF20I

  • Zoro # G600701571


product price: $2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRF20I
Zoro #
G600701571
UPC #
783585107882
Country of Origin
China

Dimensions

Width
1.06 in
Height
3.28 in
Length
1.32 in
Dimensions
1.32 in x 1.06 in x 3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
C22.2, Certified to CSA, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, No. 42, UL Listed
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Power Contacts Material
.031" (.8) Phosphor Bronze
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Style
Finder Groove Face
Dielectric Strength
Withstands 2,000V minimum
Product Type
Flush-receptacles
Receptacle Style
Duplex
Top Material
Nylon
Wattage
2500 W
Face Style
Finder Groove
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Dielectric Voltage
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Mounting Screw Material
Steel-Zinc Plated
Standard
NEMA
Flammability
UL 94 V2.
Number Of Wires
3-Wire
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower
1
Nema Rating
5-20R
Base Material
Nylon
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Device Color
Ivory
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Auto Ground Clip Material
.032" (.8) Steel Wire
Series
Commercial Specification Grade
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Strap Material
.040" (1) Steel (Galvanized)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Face Shape
Traditional
Receptacle Grade
Commercial Series Specification Grade
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Poles and Wires
2 Pole, 3-Wire Grounding
Rating
20A, 125V
Horsepower - Maximum
1
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, Finder Groove Face, 2-Pole 3-Wire Grounding,20A 125V, 5-20R, Ivory, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.