Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRF20WHI

  • Zoro # G500701787


product price: $2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRF20WHI
Zoro #
G500701787
UPC #
783585107905
Country of Origin
China

Dimensions

Width
1.06 in
Height
3.28 in
Length
1.32 in
Wire Size
#12 AWG to #10 AWG
Dimensions
1.32 in x 1.06 in x 3.28 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
C22.2, Certified to CSA, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, No. 42, UL Listed
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Face Style
Finder Groove
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Standard
NEMA
Mounting Strap Material
.040" (1) Steel (Galvanized)
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Receptacle Style
Duplex
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Rating
20A, 125V
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Face Shape
Traditional
Mounting Screw Material
Steel-Zinc Plated
Horsepower
1
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Device Color
White
Top Material
Nylon
Flammability
UL 94 V-2
Receptacle Grade
Commercial Series Specification Grade
Current Interrupting
Certified for current interrupting at full rated current
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Base Material
Nylon
Auto Ground Clip Material
.032" (.8) Steel Wire
Dielectric Voltage
Withstands 2,000V minimum
Power Contacts Material
.031" (.8) Phosphor Bronze
Product Type
Flush-receptacles
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Industry Standard(s)
Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Nema Rating
5-20R
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
2500 W
Style
Finder Groove Face
Series
Commercial Specification Grade
Horsepower - Maximum
1
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, Finder Groove Face, 2-Pole 3-Wire Grounding,20A 125V, 5-20R, White, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products