Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5361BK

  • Zoro # G500622693


product price:  $31.89
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5361BK
Zoro #
G500622693
UPC #
783585366135
Country of Origin
United States

Dimensions

Width
1.63 in
Height
1.19 in
Length
3.28 in
Dimensions
3.28 in x 1.63 in x 1.19 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Application
Extra Heavy Duty Specification Grade
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Other Available Colors
Gray, Ivory, White, Brown, Black
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Base Material
Reinforced PET
Face Shape
Traditional
Series
Extra Heavy Duty
Power Contacts Material
.032" (.81) Brass
Auto Ground Clip Material
Stainless Steel
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Style
Finder Groove Face
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Receptacle Grade
Extra Heavy Duty Spec Grade
Wattage
2500 W
Nema Rating
5-20R
Current Interrupting
Certified for current interrupting at full rated current
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Top Material
Nylon
Flammability
Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better
Rating
20A, 125V
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Device Color
Black
Face Style
Finder Groove
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Poles and Wires
2 Pole, 3-Wire Grounding
Mounting Strap Material
.050" (1.3) Brass
Mounting Screw Material
Steel-Zinc Plated
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Voltage
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Product Type
Flush-receptacles
Horsepower
1
Receptacle Style
Single
Standard
NEMA
Horsepower - Maximum
1
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Black, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products