Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8362SA

  • Zoro # G2514206


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8362SA
Zoro #
G2514206
UPC #
783585060552
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.3 in
Overall Depth
4 in
Face Plate Height
2.6 in
Display Size
Standard

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, UL 498, UL E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Tamper Resistant
No
Surge Suppression
Yes
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
Power Indicator
Yes
Weather Resistant
No
Sub-Category
Duplex Receptacles
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Decorator Duplex
Wiring Method - Plugs and Receptacles
Side
Special Features
Audible Alarm
NEMA Configuration
5-20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type
Flush
HP
1 hp
Outlet Type
Decorator
Corrosion Resistant
No
Number of Gangs
1
Material
Nylon
Type
Duplex
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
140 Degrees F
Cover Type
No Cover
Horsepower Rating
1 hp
Shrouded
No
Connection Orientation
Straight
Polarized
Yes
Surge Protection
Yes
GFCI
No
For Location
Indoor
AFCI
No
Grade
Hospital Grade Fed. Spec.
Housing Material
Nylon
Visual Indicator Lights
Power Connected
NEMA Enclosure Rating
1
Minimum Operating Temperature
32 Degrees F
Device Grade
Heavy Duty Spec Grade
Poles and Wires
2 Pole, 3 Wire
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Outlet
Straight Blade
Frequency Rating
60 Hz
Nema Rating
5-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Response Time
5
Material - Mounting Hardware
Mounting Screws
Application
Decorator Duplex with Light and Alarm
Performance
Electrical - Frequency - 60Hz Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs) Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Series
Hospital Grade
Indicator(s) Type
LED and Audible Alarm
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 Receptacles UL Listed File E2186

Description

• High-impact nylon face resists breakage
• Automatic grounding clip attached to bridge
• Power-on indicator light verifies instantly that power is available
• Distinctive surge symbol for visual identification of surge suppression receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.