Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP2182WA

  • Zoro # G4586994


product price:  $24.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP2182WA
Zoro #
G4586994
UPC #
783585247861
Country of Origin
China

Dimensions

Width
1.64 in
Height
1.1 in
Overall Depth
1.1 in
Face Plate Height
2.6 in
Face Plate Width
1.6 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Flange Type
Non-Flanged
Power Indicator
No
Surge Suppression
No
Wiring Method - Plugs and Receptacles
Modular
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Outlet Type
Decorator
Weather Resistant - Plugs and Receptacles
No
Number of Gangs
1
Material
Nylon
Outlet Type - Plugs and Receptacles
Decorator Duplex
Sub-Category
Duplex Receptacles
NEMA Configuration
5-20
Weather Resistant
No
Voltage
125VAC
Application Environment
Heavy Use Hospital Grade
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
No
Corrosion Resistant
No
Type
Style Line
AFCI
No
Grade
Hospital Grade Fed. Spec.
UL 94 Flammability Rating
V-2
NEMA Enclosure Rating
1
Includes
Grounding Clip, Mounting Hardware
Shrouded
No
Includes Mounting Hardware
Yes
Cover Type
No Cover
Contact Material
Brass
Surge Protection
No
Horsepower Rating
1 hp
For Location
Indoor
Maximum Operating Temperature
167 Degrees F
Connection Orientation
Straight
GFCI
No
Housing Material
Nylon
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Current Interrupting
Receptacle certified for current interrupting at full rated current
Mounting Strap
Galvanized steel
Power Contacts
Brass
Automatic Self-grounding Staple
Stainless steel
Device Color
White
Ground Contacts
Brass
Mounting Screws
Zinc plated steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Flammability
UL 94V-2
Base
PBT
Face
Nylon
Dielectric Voltage
Withstands 2,000V minimum
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Application
Hospital Grade
Dielectric Strength
Withstands 2,000V minimum
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
1
Series
Hospital Grade
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Number Of Conductors
3-Wire Grounding
Style
Style Line Decorator
Nema Rating
5-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Audible SNAP, indicates solid connection
• Reduces installation time
• Fully insulated design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products